Beli dc drive di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LAKONI Welding Machine E Series (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Welding Machine E Series (Mesin Las)
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  2. Nihon Seiki Regulator (Regulator Tekanan Udara)
    Mulai

    Rp2.599.900

    Nihon Seiki Regulator (Regulator Tekanan Udara)
    atribut:
    • Overall Length (mm): 186
    • Weight (kg): 1.2
    • Working Pressure (MPa): 1orless
    • Connection Caliber (Rc): 41702
    • Fluid: Air
    • Set Pressure (MPa): 05 to 0.85
    • Pressure Resistance (MPa): 1.5
    • Ambient Temperature (°C): 5 to 60
    • Processing Airflow Rate ANR (m³/minute): 8
  3. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  4. Nihon Seiki Direct Drive type 3-way Electromagnetic Valve
    Mulai

    Rp1.599.900

    Nihon Seiki Direct Drive type 3-way Electromagnetic Valve
    Deskripsi:
    -This valve can be created for use with an alternating current(AC)or for use with a direct current(DC).-A linear-action 3-way solenoid valve.
    atribut:
    • Effective Area: 2.5mm²
    • Connection Port Diameter: Rc1/4
    • Power (V): AC200
  5. NITTO KOHKI DC Drive Inverter
    Mulai

    Rp3.699.900

    NITTO KOHKI DC Drive Inverter
    atribut:
    • Rating Time: Continuous
    • Outside Dimension (mm): 58x40x19.6
  6. Saginomiya Pressure Switch (Pengatur Tekanan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

  7. Onda Ball Valve 3 Way (Stop Kran)
    Mulai

    Rp189.900

    Onda Ball Valve 3 Way (Stop Kran)
    atribut:
    • Material: Brass
  8. SMC Solenoid Valve Vxd230 (Katup Solenoid)
    Mulai

    Rp1.099.900

    SMC Solenoid Valve Vxd230 (Katup Solenoid)
    atribut:
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Valve Type: N.C.
    • Oil Free: Not Compliant
    • Size A: 8/10/15
  9. EMC Solenoid Valve RV Series Directional Valve () (Katup Solenoid)
    Mulai

    Rp129.900

    EMC Solenoid Valve RV Series Directional Valve () (Katup Solenoid)
    atribut:
    • Guaranteed Pressure (MPa): 1.2
    • Lubrication: Not required
    • Voltage (V): 24
    • Working Pressure (MPa): 0.15~0.8
  10. Nihon Seiki Flow Switch
    53%
    Mulai

    Rp1.499.900

    Nihon Seiki Flow Switch
    atribut:
    • Connection Port Diameter: Rc3/8
    • Working Pressure (MPa): 0.03 to 0.5
    • Withstanding Pressure (MPa): 1
    • Usable Fluids: Pure water
    • Fluid Temperature: 5 to 60degrees
    • Working Flow Rate (L/minute): 0.8 to 5
  11. Nihon Seiki Pressure Switch
    Mulai

    Rp1.599.900

    Nihon Seiki Pressure Switch
    Deskripsi:
    -The contact capacity is large and the structure is simple.-Sends signal when reaches setting pressure.
    atribut:
    • Primary Colors: White
    • Color After Discoloration: Black
    • Discoloration Temperature: 130° C
    • Element Size: 8phi mm
    • Sheet Size: 30x30mm
    • Measurement Precision: ±2° C
    • Measuring Method: Irreversible
  12. Graco Pump Diaphragm Husky 2150 Series (Pompa Diafragma)
    Mulai

    Rp189.999.900

    Graco Pump Diaphragm Husky 2150 Series (Pompa Diafragma)
    Deskripsi:
    The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.
    atribut:
    • Air Exhaust Port Size (in): 3/4
    • Air Inlet Size (in): 1/2
    • Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Transfer
    • Connection Type: Threaded
    • Diaphragm Material: PTFE/EPDM 2-Piece
    • Fluid Inlet Size (in): 2
    • Fluid Outlet Size (in): 2
    • Fluid Section Material: Polypropylene
    • Manifold Configuration: End Port
    • Manifold O-Ring Material: PTFE
    • Material: Polypropylene
    • Maximum Air Consumption (SCFM): 175
    • Maximum Air Pressure (MPa): 0.8
    • Maximum Cycle Rate (CPM): 145
    • Maximum Flow Rate (GPM): 150
    • Maximum Fluid Pressure (MPa): 0.8
    • Maximum Operating Temperature (°F): 150
    • Maximum Solid Size (in): 0.25
    • Overall Height (in): 25.7
    • Power Source: Air
  13. LAKONI Welding Machine GE Series (Mesin Las)
    Mulai

    Rp1.999.900

    LAKONI Welding Machine GE Series (Mesin Las)
    atribut:
    • Voltage (V): 160-250
  14. FESTO Solenoid Valve Air Classic (Katup Solenoid)
    Mulai

    Rp4.699.900

    FESTO Solenoid Valve Air Classic (Katup Solenoid)
    Deskripsi:
    - Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valves
    atribut:
    • Valve Size (mm): 5
    • Flow Direction: Non-reversible
    • Operating Pressure (bar): 2 to 10
    • Ambient Temperature (°C): -5 to 40
    • Valve Function: 5/2-way, Monostable
    • Actuation Type: Electric
    • Lap: Underlap
    • Manual override: Non-detenting
    • Mounting Position: Optional
    • Operating Pressure (MPa) : 0.2 to 1
    • Pilot Air Supply: Internal
    • Pneumatic working port: G1/8
    • Reset Method: Mechanical Spring
    • Sealing Principle: Soft
    • Standard Nominal Flow Rate (L/minute): 750
    • Symbol: 991035
    • Type of Piloting: Pilot actuated
    • Width (mm): 26
  15. LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Mulai

    Rp5.899.900

    LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  16. YUKEN Solenoid Valve (Katup Solenoid)
    Mulai

    Rp1.099.900

    YUKEN Solenoid Valve (Katup Solenoid)
    Deskripsi:
    - Stable Operation with a strong magnet and spring force, the valves are tough against contamination and thus ensure a stable operation.- Usable in products of various standards CE/UL/CSA certified products are available.
  17. SMC Pressure Switch Isg-Series
    Mulai

    Rp1.799.900

    SMC Pressure Switch Isg-Series
    atribut:
    • Semi-Standard A: Contacts 1a1b
    • Bore Size: R3/8
    • Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
    • CE-Compliant: Noncompliant
  18. SMC Vx210 Solenoid Valve
    Mulai

    Rp599.900

    SMC Vx210 Solenoid Valve
    atribut:
    • Oil Free: Not Compliant
    • Special Thread: Rc, One-Touch Fitting
    • Special Electrical Entry Direction: Standard
    • Low Concentration Ozone Resistant And Applicable To Deionized Water: Not Compliant
    • Mounting Option: None
Daftar Harga dc drive Terbaru October 2026
LAKONI Welding Machine E Series (Mesin Las)Rp1.599.900
Nihon Seiki Regulator (Regulator Tekanan Udara)Rp2.599.900
RHINO Inverter MMA Welding Machine (Mesin Las)Rp1.199.900
Nihon Seiki Direct Drive type 3-way Electromagnetic ValveRp1.599.900
NITTO KOHKI DC Drive InverterRp3.699.900
Saginomiya Pressure Switch (Pengatur Tekanan)Rp1.299.900
Onda Ball Valve 3 Way (Stop Kran)Rp189.900
SMC Solenoid Valve Vxd230 (Katup Solenoid)Rp1.099.900
EMC Solenoid Valve RV Series Directional Valve () (Katup Solenoid)Rp129.900
Nihon Seiki Flow SwitchRp1.499.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)